Sea Gull 4987LE15 Wall Light, 2 Light, 32W, White

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    4987LE15
  • Rexel Part Number:

    213916
  • UPC:

    785652987151

Wall/Bath Light, Bar, Size: 48-1/2x4-1/2", 32W, 120V, 2 Lamps, Medium Bi-Pin T8, Material: Steel End Cap & Acrylic Diffuser.

$ 195.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 4987LE15

Rexel Part # 213916

UPC 785652987151

UNSPSC 39111503

Base 2-Pin (G13)

Color White

Diameter 48 1/2 in

Type Bath/Wall Fixtures

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch