WAC Lighting ME-007-WT Wall or Ceiling Spot Light, 1 Light, 50W, 120V, White

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    ME-007-WT
  • Rexel Part Number:

    482376
  • UPC:

    79057601627

Wall or Ceiling Spot Light, 1 Light, 50 Watt, 120 Volts, White, MR16, Length: 6-1/2 inch

$ 64.33 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # ME-007-WT

Rexel Part # 482376

UPC 79057601627

UNSPSC 39111500

Base 2-Pin (GU5.3)

Color White

Length 6 1/2 in

Type Bath/Wall Fixtures

Volts AC 120

Wattage 50

Place your Will Call order by clicking the cart button next to the appropriate Branch