WAC Lighting WS230-G100WT/CH Wall Light, 2 Light, 60W, 120V, Brushed Nickel

  • Mfr/Brand Name:

    WAC Lighting
  • Mfr Number:

    WS230-G100WT/CH
  • Rexel Part Number:

    469590
  • UPC:

    79057615763

Wall Light, 2 Light, 60 Watt, 120 Volts, Brushed Nickel, B-10, Length: 18-1/8 inch, Candelabra Screw

$ 197.24 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand WAC Lighting

Mfr Part # WS230-G100WT/CH

Rexel Part # 469590

UPC 79057615763

UNSPSC 39111500

Base Candelabra Screw (E12)

Color Brushed Nickel

Length 18 1/8 in

Type Bath/Wall Fixtures

Volts AC 120

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch