Greenlee EK12IDL11 Dieless Crimping Tool

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    EK12IDL11
  • Rexel Part Number:

    295340
  • UPC:

    783310520481

Crimping Tool, Dieless, Crimping Head Rotation : 350 Degrees, Crimping Force: 12 Tons, Capacity : 4 AWG - 1000 KCMIL Copper Color Coded Lugs And Splices, 6 AWG - 1000 KCMIL Aluminum Color Coded Lugs And Splices 1000 KCMIL, Includes: 18 V, 3.0 AMP-HR Li-ion, 120V Battery Charger, Steel Case, Battery Charge Time : 1 Hour

$ 5,046.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # EK12IDL11

Rexel Part # 295340

UPC 783310520481

UNSPSC 27112700

Type Crimper

Volts DC 18

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch