Dialight FLS-2B01-001 Flashing LED Signal Light, 120VAC, Blue

  • Mfr/Brand Name:

    Dialight
  • Mfr Number:

    FLS-2B01-001
  • Rexel Part Number:

    484654
  • UPC:

FLS Series Flashing LED Signal Light with Flat Base Junction Box, 120 Volts AC, Color: Blue, Dimensions: 16 x 9 x 8 inch, NEMA Rating: 4X

$ 457.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dialight

Mfr Part # FLS-2B01-001

Rexel Part # 484654

UPC

UNSPSC 39111706

Color Blue

IP/NEMA Rating 4X

Product Height 16 in

Type LED

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch