Dialight FLS-2R01-001 Flashing LED Signal Light, 120VAC, Red

  • Mfr/Brand Name:

    Dialight
  • Mfr Number:

    FLS-2R01-001
  • Rexel Part Number:

    484655
  • UPC:

FLS Series Flashing LED Signal Light with Flat Base Junction Box, 120 Volts AC, Color: Red, Dimensions: 16 x 9 x 8 inch, NEMA Rating: 4X

$ 457.81 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dialight

Mfr Part # FLS-2R01-001

Rexel Part # 484655

UPC

UNSPSC 39111706

Color Red

IP/NEMA Rating 4X

Product Height 16 in

Type LED

Volts AC 120

View similar products in this category:

what is pricing and delivery for quantity 2  thank you 

Asked by: ANDRE
Hello Andre, The best and quickest way to provide a quote, is for you to open a live chat session or to call us at 888-RexelPro. Thank you.
Answered by: VylasiniS
Date published: 2015-08-04
  • 2017-01-19T10:34CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_484655, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch