Federal Signal 191XL-024B Flashing LED Hazardous Location Warning Light, 24VAC/DC, Blue

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    191XL-024B
  • Rexel Part Number:

    364357
  • UPC:

    78297920517

Flashing LED Hazardous Location Warning Light with XLT, 24 Volts AC/DC, Color: Blue, Dimensions: 5-1/2 inch Diameter, 9-1/4 inch Height, NEMA Rating: 4X

$ 505.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # 191XL-024B

Rexel Part # 364357

UPC 78297920517

UNSPSC 39111706

Color Blue

Diameter 5 1/2 in

IP/NEMA Rating 4X

Mounting Pipe

Product Height 9 1/4 in

Type LED

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch