Edwards 105XBRMG120A Beacon, Type: LED Multi-Status, 120VAC, 0.108A, Green

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    105XBRMG120A
  • Rexel Part Number:

    461635
  • UPC:

    782640052259

Beacon, Type: Multi-Status, 120 Volt AC, 0.108 Amp, Color: Green, Non-Metallic

$ 267.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 105XBRMG120A

Rexel Part # 461635

UPC 782640052259

UNSPSC 39121534

Amps 0.108

Color Green

Material Non-Metallic

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch