Edwards 125LEDFA24D Beacon, Type: LED Flashing , 24VDC, 0.060A, NEMA 4X, Amber

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    125LEDFA24D
  • Rexel Part Number:

    358979
  • UPC:

    782640050347

Beacon, Type: LED Flashing , 24 Volt DC, 0.060 Amp, NEMA 4X, Amber

$ 168.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 125LEDFA24D

Rexel Part # 358979

UPC 782640050347

UNSPSC 39121534

Amps 0.06

Color Amber

Family / Style 125 Series

Material Non-Metallic

Type Beacon

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch