Edwards 125HALSR120A Beacon, Type: Halogen Steady-On , 120VAC, 0.200A, NEMA 4X, Red

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    125HALSR120A
  • Rexel Part Number:

    231451
  • UPC:

    782640050330

Beacon, Type: Halogen Steady-On, 120 Volt AC, 0.200 Amp, NEMA 4X, Red, Non-Metallic

$ 102.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 125HALSR120A

Rexel Part # 231451

UPC 782640050330

UNSPSC 39121534

Amps 0.2

Color Red

Family / Style 125 Series

Material Non-Metallic

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch