Federal Signal 225-120G Incandescent Rotating Beacon, Green

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    225-120G
  • Rexel Part Number:

    219833
  • UPC:

    782979390275

Rotating Beacon, Incandescent, Color: Green, Voltage: 120V AC, 225 Series, 90 RPM, NEMA 4X, Height: 7-1/4" Diameter: 5-1/2".

$ 164.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # 225-120G

Rexel Part # 219833

UPC 782979390275

UNSPSC 39111706

Color Green

Diameter 5 1/2 in

IP/NEMA Rating 4X

Product Height 7 1/4 in

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch