Edwards 52A-N5-40WH Beacon, Rotating, Halogen, 40 Watt, Color: Amber

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    52A-N5-40WH
  • Rexel Part Number:

    65442
  • UPC:

    782640265482

Rotating Beacon, Halogen, 40 Watt, Color: Amber, Voltage: 120V AC, 52 Series, 75 RPM, Weatherproof, Height: 8-1/2" Diameter: 6".

$ 210.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 52A-N5-40WH

Rexel Part # 65442

UPC 782640265482

UNSPSC 39111706

Color Amber

Diameter 6 in

Product Height 8 1/2 in

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch