Federal Signal 141ST-024R Beacon, Type: Strobe/Light Duty, 24VDC, 0.18A, Pipe Mount 1/2", Red

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    141ST-024R
  • Rexel Part Number:

    95392
  • UPC:

    782979288251

Beacon, Type: Strobe/Light Duty, 24 Volt DC, 0.18 Amp, Mount: 1/2 Inch Pipe, Indoor/Outdoor, Color: Red, Non-Metallic

$ 178.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # 141ST-024R

Rexel Part # 95392

UPC 782979288251

UNSPSC 39111706

Amps 0.18

Color Red

Diameter 1/2 in

Material Non-Metallic

Type Beacon

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch