Federal Signal 151XST-240A Hazardous Location Strobe Warning Light, 240VAC, Amber

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    151XST-240A
  • Rexel Part Number:

    272574
  • UPC:

    78297938075

Hazardous Location Strobe Warning Light, 240 Volts AC, Color: Amber, Dimensions: 5-1/2 inch Diameter, 9-1/4 inch Height, NEMA Rating: 4X, Mount: Pipe

$ 676.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # 151XST-240A

Rexel Part # 272574

UPC 78297938075

UNSPSC 39111706

Color Amber

Diameter 5 1/2 in

IP/NEMA Rating 4X

Mounting Pipe

Product Height 9 1/4 in

Type Strobe

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch