Federal Signal 225XST-012-024A Beacon, Type: Strobe/Hazardous, 12 - 24VDC, 1.70 - 0.70A, Amber

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    225XST-012-024A
  • Rexel Part Number:

    272645
  • UPC:

    782979390404

Beacon, Type: Strobe, 12 - 24 Volt DC, 1.70 - 0.70 Amp, Pipe Mount 1/2 Inch, Amber, Non-Metallic

$ 359.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # 225XST-012-024A

Rexel Part # 272645

UPC 782979390404

UNSPSC 39111706

Amps 1.70

Color Amber

Diameter 1/2 in

Material Non-Metallic

Type Beacon

Volts AC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch