Federal Signal 371DST-120B Beacon, Type: Strobe/Double Flash, 120VAC, 0.60A, Pipe Mount 1", Blue

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    371DST-120B
  • Rexel Part Number:

    64585
  • UPC:

    782979281306

Beacon, Type: Strobe/Double Flash, 120VAC, 0.60A, Pipe Mount 1 Inch, Indoor/Outdoor, NEMA 4X, Color: Blue, Non-Metallic

$ 1,175.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # 371DST-120B

Rexel Part # 64585

UPC 782979281306

UNSPSC 39111706

Amps 0.6

Color Blue

Diameter 1 in

Material Non-Metallic

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch