Federal Signal LP3M-012-048 Beacon, Type: Strobe/Low Profile, 12 - 48 VDC, 0.44 - 0.10A

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    LP3M-012-048
  • Rexel Part Number:

    65111
  • UPC:

    782979207788

Beacon, Type: Strobe/Low Profile, 12 - 48 V olt DC, 0.44 - 0.10 Amp, Pipe Mount 1/2", Red, Non-Metallic

$ 99.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # LP3M-012-048

Rexel Part # 65111

UPC 782979207788

UNSPSC 39111706

Amps 0.44 - 0.10

Color Red

Diameter 1/2 in

Material Non-Metallic

Type Beacon

Volts DC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch