Federal Signal LP3M-012-048A Beacon, Type: Strobe, 12 - 48VDC, Type 4X, Pipe Mount, Amber

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    LP3M-012-048A
  • Rexel Part Number:

    273205
  • UPC:

    782979207740

streamline® Low Profile Strobe Light - Available In 12–48vdc, 120vac And 240vac; Integrated 1/2–inch Male Pipe Mount; Five Dome Colors; Screw–on Lens Provides Easy Access; Low Profile — Model Lp3s Is Only 5"high; Optional Dome Guard; Type 4x, Ip66 Enclosure; Plc And Triac Compatible; Uland Cul Listed, Csa Certified, Ce Approved

$ 99.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # LP3M-012-048A

Rexel Part # 273205

UPC 782979207740

UNSPSC 39111706

Color Amber

Type Strobe

Volts AC 120

Volts DC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch