Federal Signal LP3P-012-048R Strobe Pipe Mount 12-48vdc Red

  • Mfr/Brand Name:

    Federal Signal
  • Mfr Number:

    LP3P-012-048R
  • Rexel Part Number:

    273178
  • UPC:

    782979203315

streamline® Low Profile Strobe Light - Available In 12–48vdc, 120vac And 240vac; Integrated 1/2–inch Pipe Mount; Five Dome Colors; Screw–on Lens; Low Profile — Model Lp3s Is Only 5" High; Type 4x, Ip66 Enclosure; Plc And Triac Compatible; Ul And Cul Listed, Csa Certified, Ce Approved

$ 85.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Federal Signal

Mfr Part # LP3P-012-048R

Rexel Part # 273178

UPC 782979203315

UNSPSC 39111706

Type Strobe

Volts AC 120

Volts DC 12

Volts DC Range 12-48

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch