Edwards 105HISTR-N5 Beacon, Type: LED Strobe, 120VAC, 0.1A, NEMA 4X, Red, Non-Metallic

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    105HISTR-N5
  • Rexel Part Number:

    34627
  • UPC:

    782640267394

Beacon, Type: Strobe, 120 Volt AC, 0.1 Amp, NEMA 4X, Color: Red, Material: Non-Metallic

$ 325.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 105HISTR-N5

Rexel Part # 34627

UPC 782640267394

UNSPSC 39111706

Amps 0.1

Color Red

Material Non-Metallic

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch