Edwards 125STRHA120A Beacon, Type: Xenon Flashing, 120VAC, 0.120A, NEMA 4X, Amber

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    125STRHA120A
  • Rexel Part Number:

    208912
  • UPC:

    782640050507

Beacon, Type: Xenon Flashing, 120 Volt AC, 0.120 Amp, NEMA 4X, Amber

$ 136.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 125STRHA120A

Rexel Part # 208912

UPC 782640050507

UNSPSC 39121534

Amps 0.12

Color Amber

Family / Style 125 Series

Material Non-Metallic

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch