Edwards 125STRNR120AB Beacon, Type: Xenon Flashing, 120VAC, 0.1A, NEMA 4X, Amber

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    125STRNR120AB
  • Rexel Part Number:

    269377
  • UPC:

    782640051047

Beacon, Type: Xenon Flashing, 120 Volt AC, 0.10 Amp, NEMA 4X, Amber

$ 72.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 125STRNR120AB

Rexel Part # 269377

UPC 782640051047

UNSPSC 39121534

Amps 0.1

Color Amber

Family / Style 125 Series

Material Non-Metallic

Type Beacon

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch