Edwards 125STRNR1248D Class 125, Red, 12-48V DC

  • Mfr/Brand Name:

    Edwards
  • Mfr Number:

    125STRNR1248D
  • Rexel Part Number:

    192216
  • UPC:

    782640050996

Strobe Beacon, Strobe, Color: Red, Voltage: 12-48V DC, 125 Series, 65 FPM, NEMA 3R & 4X, Height: 3-7/8" Diameter: 3-1/4".

$ 64.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Edwards

Mfr Part # 125STRNR1248D

Rexel Part # 192216

UPC 782640050996

UNSPSC 39121534

Color Red

Diameter 3 1/4 in

IP/NEMA Rating 3R

Product Height 3 7/8 in

Type Beacon

Volts DC 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch