Unistrut P1985S-EG P1985S-EG

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1985S-EG
  • Rexel Part Number:

    269707
  • UPC:

    78636402368

Beam Clamp, Size: Up to 3/4 in, Material: Steel, Finish: Electro Galvanized, Set Screw Included.

$ 1,547.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1985S-EG

Rexel Part # 269707

UPC 78636402368

UNSPSC 30103600

Length 1 1/4 in

Material Steel

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch