Unistrut P2677-HG UNS P2677-HG BEAM CLAMP

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P2677-HG
  • Rexel Part Number:

    722107
  • UPC:

    78636403212

Swivel Adaptor, Rod Size: Up to 1/2 in, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 1,368.63 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P2677-HG

Rexel Part # 722107

UPC 78636403212

UNSPSC 30103600

Material Steel

Size 2 1/2 in

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch