Power-Strut PS 2651 T1 EG Beam Clamp, 3-3/8" Wide, 3/8" Hex Nut and U-Bolt Included

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 2651 T1 EG
  • Rexel Part Number:

    80420
  • UPC:

    702316501126

Beam Clamp, U Bolt, Strut Clamp, 3-3/8 Wide, Material: Steel, Finish: Electro-Galvanized. Use w/ PS 200, PS 210, 300, 400, 500 2T3T2

$ 730.97 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 2651 T1 EG

Rexel Part # 80420

UPC 702316501126

UNSPSC 31162905

Diameter 3 3/8 in

Material Steel

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch