Power-Strut PS 855 1 EG Angular "I" Beam Clamp

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 855 1 EG
  • Rexel Part Number:

    79869
  • UPC:

    702316525429

Angular "I" Beam Clamp, For Use With PS 200 or PS 210, Length: 3 1/2 in, Material: Steel, Finish: Electro-Galvanized.

$ 793.14 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 855 1 EG

Rexel Part # 79869

UPC 702316525429

UNSPSC 31162905

Length 3 1/2 in

Material Steel

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch