Power-Strut PS2651-T2-SS PS 2651; BEAM

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS2651-T2-SS
  • Rexel Part Number:

    409120
  • UPC:

    70231651008

Beam Clamp, U Bolt, Strut Clamp, 5 Wide, Material: Stainless Steel, Use w/ PS 100, 150, 200 T3

$ 2,133.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS2651-T2-SS

Rexel Part # 409120

UPC 70231651008

UNSPSC 31162905

Length 3 3/8 in

Material Steel

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch