Power-Strut PS2656-T2-6-EG POW PS2656-T2-6-EG PS 2656; ?U IN.

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS2656-T2-6-EG
  • Rexel Part Number:

    636624
  • UPC:

    70231651024

Beam Clamp with Hook, U Bolt, Width: 3 3/8 in, Beam Flange Width: 4 in - 6 in, Material: Steel, Finish: Electro-Galvanized

$ 1,685.84 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS2656-T2-6-EG

Rexel Part # 636624

UPC 70231651024

UNSPSC 31162905

Length 3 3/8 in

Material Steel

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch