Power-Strut PS3412EG Beam Clamp, Offset, 3/4", Steel/Electro-Galvanized

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS3412EG
  • Rexel Part Number:

    774654
  • UPC:

Beam Clamp, Offset, 3/4 Inch, Steel/Electro-Galvanized

$ 249.67 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS3412EG

Rexel Part # 774654

UPC

UNSPSC 26111518

Diameter 3/4 in

Material Steel

Size 3/4 in

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch