Cooper B-Line 9ZN-1208NB CABLE TRAY CLAMP

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    9ZN-1208NB
  • Rexel Part Number:

    111841
  • UPC:

    78101102683

Cable Tray Clamp/Guide, Length: 2 1/4 Inch, Hardware Size: 3/8 in, Material: Steel, Finish: Zinc Plated

$ 5.88 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # 9ZN-1208NB

Rexel Part # 111841

UPC 78101102683

UNSPSC 39131705

Length 2 1/4 in

Material Steel

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch