Cooper B-Line B441-22AHDG Beam Clamp, 3/4" Flange, Hex Nut and U-Bolt Included, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B441-22AHDG
  • Rexel Part Number:

    269301
  • UPC:

    78101155271

Beam Clamp, 3/4 Inch Flange, Hex Nut and U-Bolt Included, Hot-Dipped Galvanized Steel, For Use with 1-5/8 Inch Channel

$ 2,347.12 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B441-22AHDG

Rexel Part # 269301

UPC 78101155271

UNSPSC 39121311

Material Steel

Size 3/4 in

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch