Cooper B-Line B441-22SS4 Beam Clamp, 3/4" Flange, Hex Nut and U-Bolt Included, Stainless Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B441-22SS4
  • Rexel Part Number:

    67530
  • UPC:

    78101155286

Beam Clamp, 3/4 Inch Flange, Hex Nut and U-Bolt Included, 304 Stainless Steel, For Use with 13/16 Inch Channel

$ 4,156.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B441-22SS4

Rexel Part # 67530

UPC 78101155286

UNSPSC 39121311

Material Stainless

Size 3/4 in

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch