Erico Caddy BC140037EG Clamp,beam,3/8 In

  • Mfr/Brand Name:

    Erico Caddy
  • Mfr Number:

    BC140037EG
  • Rexel Part Number:

    136802
  • UPC:

    782856340133

Beam Clamp, Welded, Rod Size: 3/8 in, Flange Thickness: 1 5/8 in, Material: Steel, Finish: Electro Galvanized.

$ 3,732.21 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Erico Caddy

Mfr Part # BC140037EG

Rexel Part # 136802

UPC 782856340133

UNSPSC 31162905

Diameter 3/8 in

Material Steel

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch