Superstrut U501-EG Beam Clamp, Steel, Electro-Galvanized, 3-3/16" Length

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    U501-EG
  • Rexel Part Number:

    64128
  • UPC:

    616013288733

Beam Clamp, Length: 3 3/16 in, Material: Steel, Finish: Electro-Galvanized, For Use with A-1200, B-1200, C-1200, A-1400, & B-1402 Series Channels

$ 1,423.43 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # U501-EG

Rexel Part # 64128

UPC 616013288733

UNSPSC 39121705

Length 3 3/16 in

Material Steel

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch