Superstrut U501-HDG Beam Clamp for Mounting Channel, 3-3/16" High, Hot Dipped Galvanized

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    U501-HDG
  • Rexel Part Number:

    251690
  • UPC:

    61601328853

Beam Clamp, Length: 3 3/16 in, Material: Steel, Finish: Hot-Dipped Galvanized, For Use with A-1200, B-1200, C-1200, A-1400, & B-1402 Series Channels

$ 1,907.94 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # U501-HDG

Rexel Part # 251690

UPC 61601328853

UNSPSC 31162905

Length 3 3/16 in

Material Steel

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch