Superstrut U502-HDG Beam Clamp for Mounting Channel, 4-13/16" High, Hot Dipped Galvanized

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    U502-HDG
  • Rexel Part Number:

    251697
  • UPC:

    61601328855

Beam Clamp, Length: 4 13/16 in, Material: Steel, Finish: Hot-Dipped Galvanized, For Use with A-1202, A-1402, C-1202, H-1200 Series Channels

$ 2,067.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # U502-HDG

Rexel Part # 251697

UPC 61601328855

UNSPSC 31162905

Length 4 13/16 in

Material Steel

Type Beam Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch