Unistrut P1651S-HG Beam Clamp, Rod Size: 1/2-13, Max Flange: 7/8", Steel

  • Mfr/Brand Name:

    Unistrut
  • Mfr Number:

    P1651S-HG
  • Rexel Part Number:

    722111
  • UPC:

    78636402174

Beam Clamp, Rod Size: 1/2-13, Max Flange: 7/8 Inch, Steel/Hot Dipped Galvanized

$ 4,576.52 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Unistrut

Mfr Part # P1651S-HG

Rexel Part # 722111

UPC 78636402174

UNSPSC 30103600

Diameter 7/8 in

Material Steel

Thread 1/2 in

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch