Power-Strut PS 85 3/8 EG Beam Clamp, Rod Size: 3/8", Flange: 7/8", Malleable Iron

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 85 3/8 EG
  • Rexel Part Number:

    117066
  • UPC:

    702316525382

Beam Clamp, Rod Size: 3/8 Inch, Flange: 7/8 Inch, Malleable Iron

$ 685.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 85 3/8 EG

Rexel Part # 117066

UPC 702316525382

UNSPSC 39121701

Material Malleable Iron

Thread 3/8 in

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch