Power-Strut PS 858 1/2 EG Beam Clamp, 2-1/2" Wide, Rod Size: 1/2", Heavy Duty, Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 858 1/2 EG
  • Rexel Part Number:

    63547
  • UPC:

    702316525481

Beam Clamp, 2-1/2 Inch Wide, Rod Size: 1/2 Inch, Heavy Duty, Steel/Electro-Galvanized

$ 2,126.90 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 858 1/2 EG

Rexel Part # 63547

UPC 702316525481

UNSPSC 31162905

Diameter 2 1/2 in

Material Steel

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch