Power-Strut PS 865 1/2 EG Beam Clamp, Heavy Duty, 3-1/4" Wide, Rod Size: 1/2", Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 865 1/2 EG
  • Rexel Part Number:

    266267
  • UPC:

    702316525634

Beam Clamp, Heavy Duty, 3-1/4 Inch Wide, Rod Size: 1/2 in, Material: Steel, Finish: Electro-Galvanized.

$ 3,269.94 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 865 1/2 EG

Rexel Part # 266267

UPC 702316525634

UNSPSC 31162905

Material Steel

Thread 1/2 in

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch