Power-Strut PS 93 1/2 EG Beam Clamp, Universal, Rod Size: 1/2", Flange: 3/4", Malleable Iron

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS 93 1/2 EG
  • Rexel Part Number:

    664506
  • UPC:

    702316526532

Beam Clamp, Universal, Rod Size: 1/2 Inch, Flange: 3/4 Inch, Malleable Iron

$ 974.98 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS 93 1/2 EG

Rexel Part # 664506

UPC 702316526532

UNSPSC 39121701

Diameter 3/4 in

Material Malleable Iron

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch