Power-Strut PS858-1/4-EG Beam Clamp, Heavy Duty, 2-1/2" Wide, Rod Size: 1/4", Steel

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS858-1/4-EG
  • Rexel Part Number:

    590479
  • UPC:

    70231652550

Beam Clamp, Heavy Duty, 2-1/2 Inch Wide, Rod Size: 1/4 in - 20, Material: Steel, Finish: Electro-Galvanized.

$ 1,182.83 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS858-1/4-EG

Rexel Part # 590479

UPC 70231652550

UNSPSC 30101804

Material Steel

Thread 1/4 in

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch