Power-Strut PS86-3/8-EG Beam Clamp, Type: C, Rod Size: 3/8", Malleable Iron

  • Mfr/Brand Name:

    Power-Strut
  • Mfr Number:

    PS86-3/8-EG
  • Rexel Part Number:

    683319
  • UPC:

    70231652561

Beam Clamp, Type: C, Rod Size: 3/8 Inch, Malleable Iron

$ 650.72 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Power-Strut

Mfr Part # PS86-3/8-EG

Rexel Part # 683319

UPC 70231652561

UNSPSC 31162905

Diameter 3/8 in

Material Malleable Iron

Thread 3/8 in

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch