Cooper B-Line B212-1/4ZN Beam Clamp, Type: I-Beam, Size: 1/4", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B212-1/4ZN
  • Rexel Part Number:

    270450
  • UPC:

    78101152153

Beam Clamp, Type: I-Beam, Size: 1/4 Inch, Material/Finish: Steel/Zinc

$ 2,842.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B212-1/4ZN

Rexel Part # 270450

UPC 78101152153

UNSPSC 39121311

Diameter 1/4 in

Material Steel

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch