Cooper B-Line B212-3/8ZN Beam Clamp, Type: I-Beam, Size: 3/8", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B212-3/8ZN
  • Rexel Part Number:

    62399
  • UPC:

    78101152163

Beam Clamp, Type: I-Beam, Size: 3/8 Inch, Material/Finish: Steel/Zinc

$ 3,032.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B212-3/8ZN

Rexel Part # 62399

UPC 78101152163

UNSPSC 39121311

Diameter 3/8 in

Material Steel

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch