Cooper B-Line B308HDG Beam Clamp, Thread Size: 1/2-13, Max Flange: 2-9/16", Steel/HDG

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B308HDG
  • Rexel Part Number:

    400426
  • UPC:

    78101153024

Beam Clamp, Thread Size: 1/2-13, Max Flange: 2-9/16 Inch, Material/Finish: Steel/Hot Dipped Galvanized

$ 5,833.24 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B308HDG

Rexel Part # 400426

UPC 78101153024

UNSPSC 39121311

Material Steel

Size 2 9/16 in

Thread 1/2-13

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch