Cooper B-Line B312-12ZN Retaining Strap, Flange Width: 12", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B312-12ZN
  • Rexel Part Number:

    548317
  • UPC:

    78101153063

Retaining Strap, Flange Width: 12 Inch, Material/Finish: Steel/Zinc, For B303 Through B309 and B321 Series

$ 1,284.41 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B312-12ZN

Rexel Part # 548317

UPC 78101153063

UNSPSC 39121311

Material Steel

Product Width 12 in

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch