Cooper B-Line B321-1ZN Beam Clamp, Rod Size: 3/8-16, Set Screw Size: 1/2-13

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B321-1ZN
  • Rexel Part Number:

    370371
  • UPC:

    781011531133

Beam Clamp, Rod Size: 3/8-16, Set Screw Size: 1/2-13, Max Flange: 1-11/16 Inch, Material/Finish: Steel/Zinc

$ 8,816.13 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B321-1ZN

Rexel Part # 370371

UPC 781011531133

UNSPSC 39121311

Diameter 3/8 in

Material Steel

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch