Cooper B-Line B321-2ZN Beam Clamp, Rod Size: 1/2-13, Set Screw Size: 1/2-13

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B321-2ZN
  • Rexel Part Number:

    93992
  • UPC:

    78101153123

Beam Clamp, Rod Size: 1/2-13, Set Screw Size: 1/2-13, Max Flange: 1-11/16 Inch, Material/Finish: Steel/Zinc

$ 8,812.72 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B321-2ZN

Rexel Part # 93992

UPC 78101153123

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Type Beam Clamp

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch